This product requires certification to purchase.

FNPT 5 x 4 in. Fire Department Connection

This product has been replaced by

09-200 STORZ ASSEMBLY 30DEG 5X4 FNPT
FPPI® 5x4 FNPT STORZ Assembly 30 DEG 09-200
Manufacturer Part #4380001952
Anvil-Strut

FNPT 5 x 4 in. Fire Department Connection

  • Fast #
  • Part #FP4380002080
  • Item #4824425
  • Manufacturer Part #4380002080
5 out of 5 Customer Rating
Brand image

This product has been replaced by

09-200 STORZ ASSEMBLY 30DEG 5X4 FNPT
FPPI® 5x4 FNPT STORZ Assembly 30 DEG 09-200
Manufacturer Part #4380001952
Anvil-Strut

FNPT 5 x 4 in. Fire Department Connection

  • Fast #
  • Part #FP4380002080
  • Item #4824425
  • Manufacturer Part #4380002080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Reducing
Product Type:
Fire Department Connection
UL Listed:
Yes