1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Air Gauge
Fig 11-550 1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Air Gauge
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Impact and corrosion resistant case made from ABS plastic
- White enameled brass dial face with large numbers for easy ready
- Phosphor bronze bourdon tube movement
- Dual scale: 300 psi/2000 kPa
- Suitable for all media that will not obstruct the pressure system or attack copper alloy parts
- Reliable and economical
- FM Approved
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- Fire Protection, Fire Sprinkler Systems
- Brand Model Compatibility:
- 11-550
- Coating:
- Powder Coated
- Collection:
- Fig 11-550
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Plastic
- Maximum Temperature:
- 140
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Pressure - Maximum:
- 300 psi
- Product Type:
- Fire Sprinkler Gauge
- Temperature Rating:
- 140
- UL Listed:
- UL 393
- UPC:
- 879898005745
- Valve Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 0.48 lb