This product requires certification to purchase.

1-1/2 in. NST Brass Nipple

FPPI®

Fig 07-934 1-1/2 in. NST Brass Nipple

  • Fast #
  • Part #FP4324001550
  • Item #1376027
  • Manufacturer Part #4324001550
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-934 1-1/2 in. NST Brass Nipple

  • Fast #
  • Part #FP4324001550
  • Item #1376027
  • Manufacturer Part #4324001550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Secures the hose rack to the valve
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
07-934
Collection:
Fig 07-934
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
NST
End Connection 2:
MNST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
Material:
Brass
Origin:
Global
PipeTubing Size:
1-1/2 in
Product Type:
Nipple
Size:
1.5 in
UL Listed:
No
UPC:
879898004465
Valve Size:
1-1/2 in
Weight:
1.17 lb