This product requires certification to purchase.

1-1/2 in. Threaded Plastic Cap with Chain

FPPI®

Fig 07-280 1-1/2 in. Threaded Plastic Cap with Chain

  • Fast #
  • Part #FP4324001088
  • Item #2046749
  • Manufacturer Part #4324001088
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-280 1-1/2 in. Threaded Plastic Cap with Chain

  • Fast #
  • Part #FP4324001088
  • Item #2046749
  • Manufacturer Part #4324001088
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Intended for use in place of brass or bronze caps to reduce theft and vandalism
  • Feature rocker lug design and have an attaching chain
  • Gasketed to resist moisture loss due to a leaky valve
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
07-280
Collection:
Fig 07-280
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
ABS
Origin:
Global
PipeTubing Size:
1-1/2 in
Product Type:
Cap, Chain
Size:
1.5 in
UL Listed:
No
UPC:
879898004052
Valve Size:
1-1/2 in
Weight:
0.12 lb