1-5/16 x 3/4 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp
1-5/16 x 3/4 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp
Frequently Purchased Together
Product Details
Product Details
- Provides clamping to bar joists which are directly under roof installations
- Provides for vertical hanger rod installed offset from the edge of the beam flange
- Ductile iron body assures full thread engagement of rod
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1-5/16 in
- Height:
- 2-3/8 in
- Length:
- 2 in
- MSS:
- MSS SP-58 Type 19, MSS SP-69
- Material:
- Ductile Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/4 in
- Thickness:
- 1-5/16 in
- UL Listed:
- Yes
- Width:
- 1-3/16 in
- Work Load Limit:
- 1600 lb