This product requires certification to purchase.

1 in. Carbon Steel Beam Attachment and Nut

You last purchased this on
 
AnvilStrut

1 in. Carbon Steel Beam Attachment and Nut

  • Fast #
  • Part #AB66WNG
  • Item #2114083
  • Manufacturer Part #0500006556
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

1 in. Carbon Steel Beam Attachment and Nut

  • Fast #
  • Part #AB66WNG
  • Item #2114083
  • Manufacturer Part #0500006556
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Will accommodate very heavy loads and rod sizes through 3-1/2 in
  • Can be installed so as to provide for either flexibility or for vertical adjustment
  • Versatility affords economical stocking and erection
  • Beam size need not be considered
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
Height:
4-1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Beam Attachment, Nut
Rod Size (in):
1 in
Thickness:
0.5 in
UL Listed:
No