This product requires certification to purchase.

1 in. Epoxy Malleable Iron Extension Split Pipe Clamp

You last purchased this on
 
AnvilStrut

1 in. Epoxy Malleable Iron Extension Split Pipe Clamp

  • Fast #
  • Part #ARICT138RG
  • Item #465740
  • Manufacturer Part #0560018921
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

1 in. Epoxy Malleable Iron Extension Split Pipe Clamp

  • Fast #
  • Part #ARICT138RG
  • Item #465740
  • Manufacturer Part #0560018921
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hinged design provides for economical installation
  • Designed to provide a tight fit on copper tubing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Epoxy Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fits Pipe Size:
1 in
MSS:
MSS SP-58 Type 12, MSS SP-69
Material:
Malleable Iron
Product Type:
Extension Split Pipe Clamp
Weight:
0.14 lb
Width:
2-1/2 in
Work Load Limit:
180 lb