2-1/2 in. FNPT Cast Brass Angle Hose Valve
Fig 07-000 2-1/2 in. FNPT Cast Brass Angle Hose Valve
Package Quantity Info:
Each: 1Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 07-000
- Collection:
- Fig 07-000
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Height:
- 8-16/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Brass
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Pressure Class:
- 300#
- Product Type:
- Angle Hose Valve
- Size:
- 2.5 in
- UL Listed:
- Yes
- UPC:
- 879898003765
- Valve Size:
- 2-1/2 in
- Weight:
- 8.99 lb
- Width:
- 5-1/5 in