2-1/2 x 3 in. FNPT x MNST Brass Angle Hose Valve
Fig 07-000 2-1/2 x 3 in. FNPT x MNST Brass Angle Hose Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 07-000
- Collection:
- Fig 07-000
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MNST
- End Connections:
- FNPT x MNST
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Fitting Type:
- Reducing
- Height:
- 8-16/25 in
- Material:
- Brass
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Pressure Class:
- 300#
- Product Type:
- Angle Hose Valve
- Size:
- 2.5 in
- UL Listed:
- Yes
- UPC:
- 879898003840
- Valve Size:
- 2-1/2 in
- Weight:
- 10.9 lb
- Width:
- 7-37/50 in