2 x 3-3/8 in. Brass Alloy and Plastic Sight Glass
Fig 08-530 2 x 3-3/8 in. Brass Alloy and Plastic Sight Glass
Package Quantity Info:
Each: 1Product Details
Product Details
- Cast from high quality brass* alloy
- Assures lasting performance and serviceability
- Available in both “full flow” and “restricted orifice” design
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 08-530
- Collection:
- Fig 08-530
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 3-7/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 3-3/8 in
- Material:
- Brass Alloy, Plastic
- Material Type:
- Polycarbonate
- Origin:
- Global
- Product Type:
- Fire Sprinkler Part
- UL Listed:
- No
- UPC:
- 879898004618
- Valve Size:
- 2 in
- WaterSense Labeled:
- No
- Weight:
- 2.28 lb
- Width:
- 2-17/20 in