3/4 in. Plain Forged Steel Eye Nut
3/4 in. Plain Forged Steel Eye Nut
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Supports loads equal to the full limitation of the hanger rod
- Provides flexible connection when used with straight thread rod
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Eye Nut
- Size:
- 3/4 in
- Thickness:
- 1-37/100 in
- Thread Handing:
- Right
- Thread Length:
- 0.75
- Width:
- 1-3/8 in