3/8 in. Malleable Iron Socket Clamp
3/8 in. Malleable Iron Socket Clamp
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- Rod, Socket
- UL Listed:
- Yes
- Work Load Limit:
- 800 lb