This product requires certification to purchase.

3 in. Hot Dipped Galvanized Pipe Clamp

You last purchased this on
 
AnvilStrut

3 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG295M
  • Item #2038204
  • Manufacturer Part #0500376082
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

3 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG295M
  • Item #2038204
  • Manufacturer Part #0500376082
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1

Product Details

Product Details

  • Size Range: 3/4" through 36"
  • Material: Carbon steel
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Maximum Temperature: Plain 750° F, Galvanized 450° F
  • Sizes 6" and above accommodate up to 4" thick insulation.
  • Figure 41SD will accommodate larger insulation thicknesses, loads and dimensions.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Insulated Pipes
Coating:
Hot Dipped Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
FM Approved:
No
Fits Pipe Size:
3 in
IAPMO Listed:
No
Length:
10-1/8 in
MSS:
MSS SP-58 Type 3, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Number of Pieces:
2 Piece
Rod Size (in):
1/2 in
UL Listed:
No
Weight:
2.17 lb
Width:
1 in
Work Load Limit:
1545 lb