6 in. Flanged 250# Straight Pressure Rated Black Cast Iron 90 Degree Elbow
6 in. Flanged 250# Straight Pressure Rated Black Cast Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Pressure Class:
- 250#