This product requires certification to purchase.

6 in. Hot Dipped Galvanized Pipe Clamp

You last purchased this on
 
AnvilStrut

6 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG212U
  • Item #2032462
  • Manufacturer Part #0500345129
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

6 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG212U
  • Item #2032462
  • Manufacturer Part #0500345129
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clamps tightly to pipe
  • Equal gap design on many sizes
  • Recommended for suspension of cold pipe lines or hot lines where no insulation is required
  • Wide range of sizes.
  • Maximum Temperature: Plain 750° F, Galvanized 450° F
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Material: Carbon steel
  • Size Range: 1/2" through 30"
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Residential, Cold Water Plumbing, Hot Water Plumbing
Coating:
Hot Dipped Galvanized
FM Approved:
Yes
Fits Pipe Size:
6 in
IAPMO Listed:
No
Length:
11-1/2 in
MSS:
MSS SP-58 Type 4, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Number of Pieces:
2 Piece
Product Type:
Medium Pipe Clamp
Rod Size (in):
3/4 in
UL Listed:
Yes
Weight:
5.4 lb
Width:
1-1/2 in
Work Load Limit:
1615 lb