6 in. Plain Carbon Steel Pipe Clamp
6 in. Plain Carbon Steel Pipe Clamp
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy load up to 750°F
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 6 in
- Length:
- 13 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Product Type:
- Pipe Clamp
- Rod Size (in):
- 5-1/4 in
- Weight:
- 11.7 lb
- Width:
- 2-1/2 in
- Work Load Limit:
- 4350 lb