6 x 1/8 in. Rubber Gasket Kit
Fig 04-210 6 x 1/8 in. Rubber Gasket Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- FlangeFit® bolt and gasket kit
- Contains 1/8" thick red rubber ring gasket and 8 bolts and nuts
- Suitable for class 125 flanges
- Skin-packed to durable cardboard
Specifications
- ANSI:
- ANSI B18.2.1, ANSI B18.2.2
- Application:
- Fire Protection
- Brand Model Compatibility:
- 04-210
- Collection:
- Fig 04-210
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 6 in
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 6 in x 1/8 in
- Material:
- Rubber
- Origin:
- Global
- Product Type:
- Gasket Kit
- UL Listed:
- No
- UPC:
- 879898002638
- Valve Size:
- 6 in
- WaterSense Labeled:
- No
- Weight:
- 5.43 lb