Frequently Purchased Together
Product Details
Product Details
- Right hand thread
- 150 PSI WSP
- Full port
- Blow-out proof stem
- Adjustable packing
- Investment cast body
- End Connections: Threaded, Socket Weld
- Stainless steel handle
- Locking Lever
- RTFE Seats
Documents
Specifications
- ANSI:
- ANSI SP-69
- Diameter - Inside 1:
- 1-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Thickness:
- 1 37/100 in
- Thread Length:
- 0.75