This product requires certification to purchase.

You last purchased this on
 
AnvilStrut

  • Fast #
  • Part #BCICFDIU
  • Item #91742
  • Manufacturer Part #1234930
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

  • Fast #
  • Part #BCICFDIU
  • Item #91742
  • Manufacturer Part #1234930
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME B1.20.1
ASTM:
ASTM A-126A, ASTM A-126B
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Flanged x FPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Standard
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#