This product requires certification to purchase.

4 x 2-1/2 in. Flanged 125# Concentric Black Cast Iron Reducer

You last purchased this on
 
AnvilStrut

4 x 2-1/2 in. Flanged 125# Concentric Black Cast Iron Reducer

  • Fast #
  • Part #BCIFCRPL
  • Item #90037
  • Manufacturer Part #0306059403
5 out of 5 Customer Rating
You last purchased this on
 
AnvilStrut

4 x 2-1/2 in. Flanged 125# Concentric Black Cast Iron Reducer

  • Fast #
  • Part #BCIFCRPL
  • Item #90037
  • Manufacturer Part #0306059403
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 71
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Reducer Type: Concentric
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME B1.20.1
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Fitting Type:
Concentric Reducer, Reducer, Standard
Length:
7 in
Material:
Cast Iron
Pressure Class:
125#