Carbon Steel Pipe Saddle Support
Carbon Steel Pipe Saddle Support
Frequently Purchased Together
Product Details
Product Details
- Vertical adjustment of approximately 4-1/2 in
- Adjustable pipe saddle support
- Saddle supports a broad range of pipe sizes
Documents
Specifications
- Color Finish Name:
- Galvanized
- Fits Pipe Size:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Pipe Saddle Support
- Width:
- 3-5/8 in
- Work Load Limit:
- 3800 lb