This product requires certification to purchase.

Cast Iron Pipe Saddle Support

You last purchased this on
 
AnvilStrut

Cast Iron Pipe Saddle Support

  • Fast #
  • Part #A0500362066
  • Item #1680253
  • Manufacturer Part #0500362066
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Cast Iron Pipe Saddle Support

  • Fast #
  • Part #A0500362066
  • Item #1680253
  • Manufacturer Part #0500362066
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vertical adjustment of approximately 4-1/2 in
  • Saddle supports a broad range of pipe sizes
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized
Fits Pipe Size:
8 in
Material:
Cast Iron
Product Type:
Pipe Saddle Support
Width:
3-5/8 in
Work Load Limit:
3800 lb