This product requires certification to purchase.

1 in. Pre-Galvanized Carbon Steel Offset Hanger

You last purchased this on
 
AnvilStrut

Fig 184 1 in. Pre-Galvanized Carbon Steel Offset Hanger

  • Fast #
  • Part #AG184G
  • Item #7609639
  • Manufacturer Part #0502003702
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig 184 1 in. Pre-Galvanized Carbon Steel Offset Hanger

  • Fast #
  • Part #AG184G
  • Item #7609639
  • Manufacturer Part #0502003702
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Beveled edge design helps protect the CPVC pipe from any rough surface and eliminates pipe abrasion
  • Easily attaches to wood structure with #14 x 1" hex washer head self-threading screw supplied with product. No pre-drilling required
  • Bottom of pipe is offset 1-1/2" from the structure. Eliminates wooden spacer blocks
  • May be installed with concrete, steel, and other structural members with fasteners which comply with the requirements of NFPA 13
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
CPVC Pipe
Coating:
Pre-Galvanized
Collection:
Fig 184
FM Approved:
No
Fits Pipe Size:
1 in
Height:
3-1/8 in
Length:
5-1/8 in
Material:
Carbon Steel
Product Type:
Double Offset Hanger
UL Listed:
Yes
Width:
1-1/2 in