This product requires certification to purchase.

3/4 in. Pre-Galvanized Carbon Steel Pipe Hanger

You last purchased this on
 
AnvilStrut

Fig 188R 3/4 in. Pre-Galvanized Carbon Steel Pipe Hanger

  • Fast #
  • Part #A188RF
  • Item #8536466
  • Manufacturer Part #0502002700
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig 188R 3/4 in. Pre-Galvanized Carbon Steel Pipe Hanger

  • Fast #
  • Part #A188RF
  • Item #8536466
  • Manufacturer Part #0502002700
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Beveled edge design helps protect the CPVC pipe from any rough surface and eliminates pipe abrasion
  • Easily attaches to wood structure with #10 x 1" hex washer head self-threading screw supplied with product. No pre-drilling required
  • Bottom of pipe is offset 1-1/2" from the structure. Eliminates wooden spacer blocks
  • Horizontal and vertical seismic restraint per NFPA 13-2016 requirements
  • May be installed with concrete, steel structural members, and other structural members with fasteners which comply with the requirements of NFPA 13
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
CPVC Pipe, Copper Pipe, Steel Pipe
Coating:
Pre-Galvanized
Collection:
Fig 188R
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
2-5/8 in
Length:
1 in
Material:
Carbon Steel
Product Type:
Pipe Hanger
UL Listed:
Yes
Width:
3-1/2 in