This product requires certification to purchase.

2 in. Forged Steel Eye Nut

You last purchased this on
 
AnvilStrut

Fig 290 2 in. Forged Steel Eye Nut

  • Fast #
  • Part #AG29078
  • Item #2038197
  • Manufacturer Part #0500373287
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig 290 2 in. Forged Steel Eye Nut

  • Fast #
  • Part #AG29078
  • Item #2038197
  • Manufacturer Part #0500373287
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Collection:
Fig 290
Diameter - Inside 1:
2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Forged Steel
Thread Length:
0.875
Width:
1-15/16 in