1-1/4 x 1/2 in. Plain Ductile Iron C-Clamp Beam Clamp
Fig 93 1-1/4 x 1/2 in. Plain Ductile Iron C-Clamp Beam Clamp
Frequently Purchased Together
Product Details
Product Details
- They may be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
- Secured in place by a cup-pointed set screw tightened against the flange. A jam nut is provided for tightening the set screw against the body casting
- Thru tapping of the body casting permits extended adjustment of the threaded rod
- Wider throat for attaching to flange with up to 1-1/4 in thickness
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Residential
- Coating:
- Plain
- Collection:
- Fig 93
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-11/32 in
- Length:
- 1-3/4 in
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
- Material:
- Ductile Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-1/16 in
- Work Load Limit:
- 950 lb