This product requires certification to purchase.

Pre-Galvanized Carbon Steel Restraining Strap

You last purchased this on
 
AnvilStrut

Fig AF090 Pre-Galvanized Carbon Steel Restraining Strap

  • Fast #
  • Part #A0502001520
  • Item #7609632
  • Manufacturer Part #0502001520
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig AF090 Pre-Galvanized Carbon Steel Restraining Strap

  • Fast #
  • Part #A0502001520
  • Item #7609632
  • Manufacturer Part #0502001520
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One size fits both 3/8 and 1/2" rod or set screw
  • Hole size is 33/64"
  • Designed to enhance hanger attachment in areas subject to earthquakes
  • Zero clearance to combustibles
  • ASME construction
  • Powered anode
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Application:
Beam Clamps
Coating:
Pre-Galvanized
Collection:
Fig AF090
Gauge (metal):
15 ga
Length:
10 in
Material:
Carbon Steel
Product Type:
Restraining Strap
UL Listed:
Yes
Width:
1 in