1 x 6 in. Carbon Steel Restraining Strap
Fig AF090R 1 x 6 in. Carbon Steel Restraining Strap
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Collection:
- Fig AF090R
- FM Approved:
- No
- Gauge (metal):
- 15 ga
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Restraining Strap
- UL Listed:
- Yes
- Width:
- 1 in