This product requires certification to purchase.

3/4 - 2 in. 300 lb. Carbon Steel Surge Restrainer

You last purchased this on
 
AnvilStrut

Fig AF773 3/4 - 2 in. 300 lb. Carbon Steel Surge Restrainer

  • Fast #
  • Part #AAF773FK
  • Item #7626541
  • Manufacturer Part #0500608203
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig AF773 3/4 - 2 in. 300 lb. Carbon Steel Surge Restrainer

  • Fast #
  • Part #AAF773FK
  • Item #7626541
  • Manufacturer Part #0500608203
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
Fire Protection
Coating:
Pre-Galvanized
Collection:
Fig AF773
FM Approved:
No
Fits Pipe Size:
3/4 in - 2 in
Material:
Carbon Steel
Product Type:
Surge Restrainer
Rod Size (in):
3/8 in
UL Listed:
UL 203A
Weight:
0.04 lb
Work Load Limit:
300 lb