1-1/4 in. Electrogalvanized Steel Strut Pipe Clamp
Fig AS 1100 1-1/4 in. Electrogalvanized Steel Strut Pipe Clamp
Frequently Purchased Together
Product Details
Product Details
- Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Fig AS 1100
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 14 ga
- Material:
- Steel
- Thickness:
- 3/40 in
- UL Listed:
- No
- Work Load Limit:
- 950 lb