18 in. Electrogalvanized Zinc Carbon Steel U-Bolt
Figure 137 18 in. Electrogalvanized Zinc Carbon Steel U-Bolt
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Power Plants, Process Plant
- Coating:
- Electrogalvanized Zinc
- Collection:
- Figure 137
- Diameter:
- 1 in
- Drive Type:
- Hex
- FM Approved:
- No
- Fits Pipe Size:
- 18 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- U-Bolt
- Thread Length:
- 4.75
- UL Listed:
- No
- Work Load Limit:
- 11800 lb