This product requires certification to purchase.

You last purchased this on
 
AnvilStrut

Figure 14

  • Fast #
  • Part #AB14C
  • Item #3027377
  • Manufacturer Part #0500000963
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Figure 14

  • Fast #
  • Part #AB14C
  • Item #3027377
  • Manufacturer Part #0500000963
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Plain
Collection:
Figure 14
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
MSS:
MSS SP-58 Type 27, MSS SP-69
Material:
Carbon Steel
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
UL Listed:
No
Width:
8 in
Work Load Limit:
300 lb