1-1/4 in. Carbon Steel Pre-galvanized Pipe Strap
Figure 186 1-1/4 in. Carbon Steel Pre-galvanized Pipe Strap
Frequently Purchased Together
Product Details
Product Details
- Beveled edge design helps protect the CPVC pipe from any rough surface
- Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
- No pre-drilling required
- Retaining dimples hold the strap onto the pipe for ease of installation
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- CPVC Pipe, Copper Pipe, Steel Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Figure 186
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 20 ga
- Height:
- 1-11/16 in
- Installation Type:
- Bottom Mount, Horizontal Mount, Top Mount, Vertical Mount
- Length:
- 3-3/8 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Strap
- UL Listed:
- Yes
- Width:
- 1-1/8 in