This product requires certification to purchase.

1 in. Steel Zinc Plated Side Mount Pipe Strap

You last purchased this on
 
AnvilStrut

Figure 187 1 in. Steel Zinc Plated Side Mount Pipe Strap

  • Fast #
  • Part #AG187DG
  • Item #7609622
  • Manufacturer Part #0500381421
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Figure 187 1 in. Steel Zinc Plated Side Mount Pipe Strap

  • Fast #
  • Part #AG187DG
  • Item #7609622
  • Manufacturer Part #0500381421
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Beveled edge design helps protect the CPVC pipe from any rough surface
  • Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
  • No pre-drilling required
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Zinc Plated
Collection:
Figure 187
Fits Pipe Size:
1 in
Gauge (metal):
20 ga
Height:
2-3/4 in
Installation Type:
Bottom Mount, Horizontal Mount, Side Mount
Length:
1-1/8 in
Material:
Steel
Product Type:
Side Mount Strap
UL Listed:
Yes
Width:
1-3/16 in