2-1/2 in. Carbon Steel Zinc Plated Pipe Strap
Figure 262 2-1/2 in. Carbon Steel Zinc Plated Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 262
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 3-5/8 in
- Length:
- 6-13/16 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Strap
- UPC:
- 690291146978
- Width:
- 1-1/2 in