This product requires certification to purchase.

FNPT x FNST 2-1/2 in. Open Snoots

FPPI®

Fig 09-650 FNPT x FNST 2-1/2 in. Open Snoots

  • Fast #
  • Part #FP4380004380
  • Item #1803751
  • Manufacturer Part #4380004380
4.2 out of 5 Customer Rating
Brand image
FPPI®

Fig 09-650 FNPT x FNST 2-1/2 in. Open Snoots

  • Fast #
  • Part #FP4380004380
  • Item #1803751
  • Manufacturer Part #4380004380
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Swivel is complete with gasket and standard with pin lugs
  • Kit includes open snoot, brass plug with chain, and FDC brass wall plate
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
09-650
Collection:
Fig 09-650
End Connection 1:
FNPT
End Connection 2:
FNST
End Connections:
FNPT x FNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Rough Brass
Origin:
Global
PipeTubing Size:
2-1/2 in
Product Type:
Open Snoot
Size:
2.5 in
UL Listed:
No
UPC:
879898005615
Valve Size:
2-1/2 in
Weight:
4.31 lb