1 pt Thread Sealant
PipeFit® 1 pt Thread Sealant
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium non-hardening PTFE filled sealing paste designed specifically for the sprinkler industry
- Suitable for use on all threadable materials commonly used in fire sprinkler systems - including CPVC
- Helps prevent leaks by accumulating in the voids of damaged/defective threads
Specifications
- Application:
- Air, Ammonia, Diesel Fuel, Fire Protection, Gasoline
- Collection:
- PipeFit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Thread Sealant
- Size:
- 1 pt
- UL Listed:
- No