1 qt Thread Sealant
PipeFit® 1 qt Thread Sealant
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PipeFit® thread sealant paste with PTFE
- Use for threaded connections on steel, aluminum, brass, PVC, CPVC and ABS
- Operating temperature ranges -50° F to 500° F
Documents
Specifications
- Application:
- Air, Ammonia, Diesel Fuel, Fire Protection, Gasoline
- Collection:
- PipeFit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Thread Sealant
- Size:
- 1 qt
- UL Listed:
- No