This product requires certification to purchase.

5 gal Thread Sealant

You last purchased this on
 
AnvilStrut

PipeFit® 5 gal Thread Sealant

  • Fast #
  • Part #F0313900
  • Item #4067296
  • Manufacturer Part #4044000240
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

PipeFit® 5 gal Thread Sealant

  • Fast #
  • Part #F0313900
  • Item #4067296
  • Manufacturer Part #4044000240
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Air, Ammonia, Diesel Fuel, Fire Protection, Gasoline
Collection:
PipeFit®
Material:
Plastic
Material Type:
PTFE
Product Type:
Thread Sealant
Size:
5 gal
UL Listed:
No