1 qt Thread Sealant
Slic-Tite 1 qt Thread Sealant
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Slic-Tite
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Thread Sealant
- Size:
- 1 qt
- UL Listed:
- No