50 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Cyclone® Xi 50 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Power vent design for installation versatility
- Features a BTU input of 76000, 22" diameter, 60 gal tank, and 90% efficiency
- Side mounted taps for recirculating systems
- Blue diamond glass coating with 2 heavy duty anode rods
- Intelligent gas control with silicon nitride hot surface igniter
- Green choice gas burner
- Dynaclean™ diffuser dip tube
- CSA certified and AMSE rated T&P relief valve
- Maximum hydrostatic working pressure of 150 psi
- Three year limited tank and 1 year limited parts warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Cyclone® Xi
- Diameter:
- 22 in
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 68-5/8 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 76
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall