180 MBH Outdoor Condensing Propane Tankless Water Heater
Proline XE 180 MBH Outdoor Condensing Propane Tankless Water Heater
Product Details
Product Details
- Continuous flow rate up to 8.0 GPM
- Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
- Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .94 Uniform Energy Factor (UEF)
- Flexible power direct vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
- Common vent up to 8 units
- Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
- 15-year limited warranty on heat exchanger in residential applications
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- Proline XE
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 5.3 gpm
- Fuel Type:
- Propane
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 180
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Width:
- 17-3/4 in