50 gal. Short 4.5kW 2-Element Residential Electric Water Heater
ProLine® Master 50 gal. Short 4.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
- COMMERCIAL-GRADE HEATING ELEMENTS - Dual 4500 watt elements for fast recovery and reliable operation with stainless steel upper and lower elements that last longer than standard copper elements
- DYNACLEAN DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
- HIGHER EFFICIENCY - Eco-friendly non-CFC foam insulation,heat traps and other features combine toyield a higher Uniform Energy Factor thatmaximizes savings on operating costs
- COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, ormultiple anodes depending on model
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistancecompared to industry standard glasslining and this coating blend isformulated in the same lab that creates the protection for our industry-leading commercial product line
- ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- 8-year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- ProLine® Master
- Diameter:
- 23 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 62
- Height:
- 49-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW