1 in. Iron Pipe Adapter
1 in. Iron Pipe Adapter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- IPS Adapter for the APAC Drill Master
Specifications
- Application:
- Drilling
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Steel