This product requires certification to purchase.

2 in. Copper Tube Adapter

You last purchased this on
 
Apac Products

2 in. Copper Tube Adapter

  • Fast #
  • Part #A902058
  • Item #1509043
  • Manufacturer Part #902-058
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apac Products

2 in. Copper Tube Adapter

  • Fast #
  • Part #A902058
  • Item #1509043
  • Manufacturer Part #902-058
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CTS adapter for the APAC drill master
  • Requires Certification

Specifications

Application:
Drilling
Brand Model Compatibility:
Model 901
Material:
Copper
Product Type:
Adapter
Size:
2 in