This product requires certification to purchase.

10A 24/120V Multi-Speed Relay Transformer

You last purchased this on
 
APC

10A 24/120V Multi-Speed Relay Transformer

  • Fast #
  • Part #APAM1
  • Item #4287294
  • Manufacturer Part #PAM-1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
APC

10A 24/120V Multi-Speed Relay Transformer

  • Fast #
  • Part #APAM1
  • Item #4287294
  • Manufacturer Part #PAM-1
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PAM Series
  • Encapsulated relay
  • Form C contacts
  • Energized by either 24VDC, 24VAC, or 120VAC
  • Polarity sensitive and diode protected
  • Red LED indicated when relay coil is energized
  • Requires Certification

Specifications

AMP:
10
Height:
1-1/2 in
Product Type:
Step-Down Transformer
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V, 24V
Width:
1 in