5 ft. Steel Sampling Tube in Silver for SL-2000 Series
5 ft. Steel Sampling Tube in Silver for SL-2000 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with SL- and RT- series smoke detectors
- For ducts 3' to 5' wide
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- SL-2000 Series
- Color Finish Name:
- Silver
- Diameter:
- 2-1/2 in
- Length:
- 5 ft
- Material:
- Steel
- Product Type:
- Sampling Tube
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 158 Deg F
- UL Listed:
- Yes
- Weight:
- 4 lb