This product requires certification to purchase.

Remote Alarm LED Switch with Horn in Brushed Stainless Steel

This product has been replaced by

APC White Control with Sounder Assembly
APC Control with Sounder Assembly in White
Manufacturer Part #MSR-50RKA/W
You last purchased this on
 
APC

MS Series Remote Alarm LED Switch with Horn in Brushed Stainless Steel

  • Fast #
  • Part #AMSRHPA
  • Item #2490115
  • Manufacturer Part #MS-RH/P/A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

APC White Control with Sounder Assembly
APC Control with Sounder Assembly in White
Manufacturer Part #MSR-50RKA/W
APC

MS Series Remote Alarm LED Switch with Horn in Brushed Stainless Steel

  • Fast #
  • Part #AMSRHPA
  • Item #2490115
  • Manufacturer Part #MS-RH/P/A
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Stainless Steel, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Remote accessory for duct smoke detectors
  • Visual indication of detector pilot, trouble and alarm functions
  • Selectable audible indication of alarm, trouble or both
  • Key-operated detector test and reset functions
  • Requires Certification

Specifications

Brand Model Compatibility:
SL-2000, SM-501 and RT-3000 Series Smoke Detectors
Collection:
MS Series
Color Finish Name:
Brushed Stainless Steel, Silver
Power Source:
Electric
Product Type:
Remote Alarm
Proposition 65:
WARNING: This product can expose you to BPA, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
UL 268
Volts:
24/26.4V