This product requires certification to purchase.

Remote Alarm LED Test Resetable Switch

You last purchased this on
 
APC

MS Series Remote Alarm LED Test Resetable Switch

  • Fast #
  • Part #AMSRAR
  • Item #2144902
  • Manufacturer Part #MS-RA/R
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
APC

MS Series Remote Alarm LED Test Resetable Switch

  • Fast #
  • Part #AMSRAR
  • Item #2144902
  • Manufacturer Part #MS-RA/R
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Stainless Steel, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hardwired to the duct smoke detector
  • Red LED for alarm notification
  • Test/reset function
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
SL-2000, SM-501 and RT-3000 Series Smoke Detectors
Collection:
MS Series
Color Finish Name:
Brushed Stainless Steel, Silver
Length:
9-1/8 in
Power Source:
Electric
Product Type:
Remote
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 268
Volts:
24/26.4V