This product requires certification to purchase.

Remote Pilot Alarm LED Push Button test Resetable

You last purchased this on
 
APC

MS Series Remote Pilot Alarm LED Push Button test Resetable

  • Fast #
  • Part #AMSRAPR
  • Item #2490315
  • Manufacturer Part #MS-RA/P/R
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
APC

MS Series Remote Pilot Alarm LED Push Button test Resetable

  • Fast #
  • Part #AMSRAPR
  • Item #2490315
  • Manufacturer Part #MS-RA/P/R
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Stainless Steel, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Remote accessory for duct smoke detectors
  • Pilot, Alarm, Push Button Reset
  • Single gang
  • Stainless Steel
  • Requires Certification

Specifications

Brand Model Compatibility:
SL-2000, SM-501 and RT-3000 Series Smoke Detectors
Collection:
MS Series
Color Finish Name:
Brushed Stainless Steel, Silver
Power Source:
Electric
Product Type:
Remote
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 268
Volts:
24/26.4V